Shop All Faucet Repair and Maintenance
Chicago Faucet
Gooseneck Spout, Brass
Mfr # GN10ASWGJKABCP
Zoro # G4974487
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # GN10ASWGJKABCP
- Zoro # G4974487
- UPC # 611943644109
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Spouts |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Most Faucets |
Item | Spout |
Connection | 13/16 in to 24 in Male Thread |
For Use With Mfr. Model Number | 1100-ABCP |
Description
Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 1100-ABCP, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/125)
- LEGEND VALVE 1-1/4" SS304 COUPLING (404-086)
- COLDER 3/8" MNPT Coupling Insert (HFC24612)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 3/4 in x 3/4 in x 1/2 in Pipe Size (402101BC)
- CHICAGO FAUCET Pot Kettle Filler (515-DJ24E31AB)
- CHICAGO FAUCET Nut (738-011JKCP)
- CHICAGO FAUCET Vacuum Breaker Cover and Screw Kit (892-254KJKCP)
- CHICAGO FAUCET 7In Double-Jointed Swing Spout Extension (686-124KJKABCP)
- CHICAGO FAUCET Screw Assembly (620-036KJKRCF)
- CHICAGO FAUCET Pre-Pack (110-PPJKNF)
- KOHLER Repair Kit, Single Lever Handle Faucets (30420)
- Chicago Faucet Faucet Repair and Maintenance