Shop All Faucet Repair and Maintenance
Chicago Faucet
Gooseneck Flow Control Kit, 1.6 GPM
Mfr # 50-042KJKABNF
Zoro # G0635783
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Chicago Faucets
- Material of Construction Plastic, Rubber
- For Use With Chicago Faucets
- Flow Rate 1.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 50-042KJKABNF
- Zoro # G0635783
- UPC # 611943458881
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Chicago Faucets |
Material of Construction | Plastic, Rubber |
For Use With | Chicago Faucets |
Item | Laminar Insert Assembly |
Flow Rate | 1.5 gpm |
Flow Outlet Type | Laminar |
Description
Laminar Insert Assembly, Flow Rate 1.5 gpm, Flow Outlet Type Laminar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Pedal Valve Bed Pan Cleaner With (910-G777-16KCP)
- OATEY Plain In-Line Vent, ABS (39012)
- SLOAN Washout Urinal, ADA Compliant, 0.125 gpf Wall Mount (WEUS1000.1001)
- WATCO Lavatory Drain, w/Overflow, 1-1/4In, ABS (700-PP-ABS-CP)
- CHICAGO FAUCET Flange (749-016JKCP)
- CHICAGO FAUCET 1-3/4" MVP Metering Push Handle (665-RKPABCP)
- CHICAGO FAUCET Swing Spout, 8 In L, 2.2 GPM (L8JKABCP)
- CHICAGO FAUCET Needle Valve (937-CHAGVCP)
- CHICAGO FAUCET Double Jointed Spout, Brass (DJ18JKABCP)
- CHICAGO FAUCET Chrome Plated Escutcheon, 1-1/4" x 2" (785-300JKCP)
- AMERICAN STANDARD Proximity Sensor, Faucet, Glass (M964173-0070A)
- Chicago Faucet Faucet Repair and Maintenance