Shop All Faucet Repair and Maintenance
Chicago Faucet
Gooseneck Electonic Sensor Faucet, 2 Handles
Mfr # WWG116.214.AB.1T
Zoro # G0598790
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- Includes 6V Lithium CRP2 Battery; Stainless Steel Supply Hose
- Flow Rate 0.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # WWG116.214.AB.1T
- Zoro # G0598790
- UPC # 611943474294
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Finish | Polished chrome |
Includes | 6V Lithium CRP2 Battery; Stainless Steel Supply Hose |
Flow Rate | 0.5 gpm |
Item | Hytronic Gooseneck Sink Faucet With Dual |
Description
Item Hytronic Gooseneck Sink Faucet With Dual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 3 In, Double Sphere (AMTE203)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 2 in x 1 1/2 in Pipe Size (1436213)
- B & K Hose Bibb Brass Fip 1/2" (VHNQTRB3)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- CHICAGO FAUCET Electronic Faucet, Power Generator (242.749.AB.1)
- CHICAGO FAUCET Reducer Nipple 1In (340-012JKABRCF)
- CHICAGO FAUCET Split Ring (1-126JKABNF)
- CHICAGO FAUCET Plastic Vacuum Breaker Repair Kit (892-302KJKABNF)
- CHICAGO FAUCET 5 1/4In Rigid / Swing Gooseneck Spout (GN2JKABCP)
- CHICAGO FAUCET Electronic Metering Faucet with Infrared Sensor, Chrome (116.202.AB.1T)
- VINTAGE CC53302X 5/8" X 3/8" OD Comp Angle Stop with Handle (CC53302X)
- Chicago Faucet Faucet Repair and Maintenance