Shop All Faucet Repair and Maintenance
Chicago Faucet
Gooseneck Electonic Sensor Faucet, 2 Handles
Mfr # 116224AB1T
Zoro # G0598809
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sensor faucet
- Finish Chrome
- Includes 6V Lithium CRP2 Battery; Stainless Steel Supply Hose; Adjustable Temperature Control Mixer
- Mounting Hole Center to Center Single Hole
- Flow Outlet Type - Faucet Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 116224AB1T
- Zoro # G0598809
- UPC # 611943474331
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Sensor faucet |
Finish | Chrome |
Includes | 6V Lithium CRP2 Battery; Stainless Steel Supply Hose; Adjustable Temperature Control Mixer |
Mounting Hole Center to Center | Single Hole |
Flow Outlet Type - Faucet | Spray |
Item | Hytronic Gooseneck Sink Faucet With Dual |
Flow Rate | 2.2 gpm |
Faucet Operation | Sensor |
Connection | 3/8" Compression |
Mounting Type - Faucet | Wall |
Number of Handles | 0 |
Number of Holes | 1 |
ADA Compliant | Yes |
Description
Item Hytronic Gooseneck Sink Faucet With Dual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/2" OD, Nylon, Natural, 50 Ft (2VDN2)
- DIXON Legris by Tubing, 1/4 ID x 3/8 OD x 50 ft L x 0.066 in Thick Wall, Polyurethane, Domestic (1091U6001)
- DIXON Push-On Hose Mender, 3/4 in Nominal, Hose Barb, Brass, Domestic (2961212C)
- LEGRIS Push-to-Connect Union, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3106 04 00)
- CHICAGO FAUCET Stem O-Ring, Elastomer (1-219JKABNF)
- CHICAGO FAUCET O-Ring, Elastomer (5235-107JKNF)
- CHICAGO FAUCET Cartridge Stem Washer, Stainless Steel (1-031JKABNF)
- CHICAGO FAUCET Elbow (520-001KJKABRBF)
- CHICAGO FAUCET Pedal Valve Bed Pan Cleaner With (910-GCP)
- CHICAGO FAUCET Spout End Assembly (E25JKABCP)
- T&S BRASS Spray Valve & Hose , Leadfree (B-0100-C)
- Chicago Faucet Faucet Repair and Maintenance