Shop All Handles, Levers & Controls
Chicago Faucet
Four Cross Handle, Hot And Cold, PK2
Mfr # 633-PRJKCP
Zoro # G2887577
product price: $50.29
/pk 2, $25.15/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Chicago Faucets
- Finish Chrome
- Material Zinc Die Cast
- Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 633-PRJKCP
- Zoro # G2887577
- UPC # 611943458980
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Size | 3 in |
Length (In.) | 3 |
Details
Sub-Category | Faucet Handles |
Fits Brand | Chicago Faucets |
Finish | Chrome |
Material | Zinc Die Cast |
Material of Construction | Metal |
Item | Handle |
For Use With | Chicago Faucets |
Use With Water Temp. | Hot/Cold |
For Use With Mfr. Model Number | 895-ABCP |
Faucet Finish | Chrome |
Description
Handle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 895-ABCP, Faucet Handle Type Cross, Finish Chrome, Use With Water Temp. Hot/Cold, Metal, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Bypass, 3/8 Cold Water, Ststl, Lf (BP (BYPASS))
- WHEELER-REX Pex Ring Crimper, 3/4" (89203)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-APH-300-12000SKH-6p-3317)
- LEGRIS Push-to-Connect Wye Union, 3/8 in Tube Size, Nylon, Black, 10 PK (3140 60 00)
- CHICAGO FAUCET 3In Cross Handle (634-HOTJKCP)
- CHICAGO FAUCET Pedal Bracket, Rough Chrome (625-060JKRCF)
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (946-CP)
- CHICAGO FAUCET Handle, Chrome Finish, 4 in Size (WWG317-JKCP)
- CHICAGO FAUCET Lever Handle Kit, Includes Two Handles (369-PRJKCP)
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated (933-WSCP)
- MOEN Hdl Lr Sani Kd 1H 4 (93380)
- Chicago Faucet Kitchen Faucets & Accessories