Shop All Handles, Levers & Controls
This Product is Discontinued
Chicago Faucet
Four Cross Handle, Cold Index (Discontinued)
Mfr # 633-COLDJKCP
Zoro # G0312033
This Product is Discontinued
Key Features
- Sub-Category Faucet Handles
- Fits Brand Chicago Faucets
- Finish Chrome
- Material Zinc Die Cast
- Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 633-COLDJKCP
- Zoro # G0312033
- UPC # 611943458959
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Size | 3 in |
Length (In.) | 3 |
Details
Sub-Category | Faucet Handles |
Fits Brand | Chicago Faucets |
Finish | Chrome |
Material | Zinc Die Cast |
Material of Construction | Metal |
Item | Handle |
For Use With | Chicago Faucets |
For Use With Mfr. Model Number | 895-ABCP |
Use With Water Temp. | Cold |
Faucet Finish | Chrome |
Description
Handle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 895-ABCP, Faucet Handle Type Cross, Finish Chrome, Use With Water Temp. Cold, Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.