Shop All Washers & Washer Kits
Chicago Faucet
Felt Washer, Slow Dashpot
Mfr # 333-027JKABNF
Zoro # G3175505
original price:
$2.57
4% off
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Chicago Faucets
- Material Felt
- Type Slow Dashpot
- Material of Construction Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 333-027JKABNF
- Zoro # G3175505
- UPC # 611943458690
- Country of Origin United States
- Category Washers & Washer Kits
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Chicago Faucets |
Material | Felt |
Type | Slow Dashpot |
Material of Construction | Felt |
Item | Felt Washer |
For Use With | Chicago Faucets |
Description
Felt Washer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/2 In (1150150EG)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y66)
- ELKAY Replacement Metal Stem Micracore Catridge Left Hand (A42057R)
- ELKAY Elkay Ezh2O Surface Mount Filtered Btl Flr Stainless Steel (LZWSSM)
- CHICAGO FAUCET Escutcheon Sealing Washer (888-026JKNF)
- CHICAGO FAUCET Celcon Washer, Plastic (340-004JKABNF)
- CHICAGO FAUCET Washer, 250-027JKRBF (250-027JKRBF)
- CHICAGO FAUCET Rubber Cup Washer (333-040JKABNF)
- CHICAGO FAUCET Fibre Washer (50-008JKABNF)
- CHICAGO FAUCET Spacer Washer, For Use w/Chicago Faucets (555-313JKNF)
- CHICAGO FAUCET Quad Ring Slip Washer (2300-011KJKABNF)
- Chicago Faucet Plumbing Parts & Accessories