Shop All Faucet Repair and Maintenance
Chicago Faucet
Faucet Outlet, Brass
Mfr # E4FJKABCP
Zoro # G4679035
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Chicago Faucets
- Material Chrome-Plated Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # E4FJKABCP
- Zoro # G4679035
- UPC # 611943644949
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Thread Size | 3/8"-18 |
Thread Size Type | Female |
Manufacturers Warranty Length | 1 Year Finish |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Chicago Faucets |
Material | Chrome-Plated Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | AB1953, ADA ANSI/ICC A117.1, ASME A112.18.1M, CSA B125.1, NSF 372, NSF 61, Section 9 by CSA, Vermont Bill S.152 |
Flow Rate | 1.5 gpm |
Item | Spray Outlet |
Flow Outlet Type | Spray |
Compliance | ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1 |
Faucet Finish | Chrome Plated |
Description
Spray Outlet, Thread Size Type Female, Thread Size 3/8 In.-18, Flow Rate 1.5 gpm, Flow Outlet Type Spray, Chrome Finish, Standards AB1953, ADA ANSI/ICC A117.1, ASME A112.18.1M, CSA B125.1, NSF 372, NSF 61, Section 9 by CSA, Vermont Bill S.152
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY No Seep No. 3 Wax Ring (004305-24)
- MOEN Drain Plug & Seat - (99596)
- JONES STEPHENS Brass Ballcock Nut With Washer (C05083)
- ZURN 1-1/2" Copper Sweat Dielectric Union (112-DUXLC)
- CHICAGO FAUCET Kit, Handle (3500-004KJKCP)
- CHICAGO FAUCET Pvc Distilled Water Faucet (870-BPVC)
- CHICAGO FAUCET Button (1-144JKCP)
- CHICAGO FAUCET Angle Stop Fitting With Loose Key (1023-ABCP)
- CHICAGO FAUCET Inside Sill Fitting (293-369COLDCP)
- CHICAGO FAUCET Faucet, Lever, 1/2" FNPT, 2, Cast Brass, Yes (886-CP)
- MOEN Service Kit (175926)
- Chicago Faucet Faucet Repair and Maintenance