Shop All Faucet Repair and Maintenance
Chicago Faucet
Faucet, Lever, 1/2" FNPT, 2, Cast Brass, Yes
Mfr # 897-CP
Zoro # G1628444
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Finish Chrome Plated
- Material of Construction Cast Brass
- Standards ASME A112.18.1/CSA B125.1, NSF 61/9
- Includes 3/4 in Hose Outlet, Pail Hook and Wall Bracket, Vacuum Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 897-CP
- Zoro # G1628444
- UPC # 611943172763
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Connection Size | 1/2" (F)NPT |
Spout Length | 5 3/4 in |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 yr Limited Cartridge Warranty, 1 yr Limited Finish Warranty |
Spout Height | 4 1/8 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Straight Service Sink Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Deck Plate, 4" Size, Chrome (99550)
- FAUCETURE VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk (VPB14880)
- DELTA Delta Ara Aerator & Set Screw - Rectangular (RP75408)
- JONES STEPHENS 1" x 2" Black Pipe Nipple (31020)
- CHICAGO FAUCET Battery Holder Kit, Metal/Plastic (242.433.00.1)
- CHICAGO FAUCET Chrome Plated Escutcheon, 2-3/8" x 2-1/4" (250-180JKCP)
- CHICAGO FAUCET 8In Gn Spout W/ E35 Aerator (GN8AE35JKABCP)
- CHICAGO FAUCET Low Flow Spray Valve, 3/4-14 UNS, 1.0GPM (90-LABCP)
- CHICAGO FAUCET Braided Hose Kit (240.693.AB.1)
- CHICAGO FAUCET Pipe Support, Chrome Plated (902-MJKCP)
- KOHLER Valve Kit, Sc, Avatar (77548-A)
- Chicago Faucet Faucet Repair and Maintenance