Shop All Faucet Repair and Maintenance
Chicago Faucet
Faucet Inlet Supply Arm, Brass
Mfr # GJKABCP
Zoro # G4670057
original price:
$77.73
25% off
new price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Hardware
- Fits Brand Chicago Faucets
- Material Chrome-Plated Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # GJKABCP
- Zoro # G4670057
- UPC # 611943644956
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | 1 Year Finish |
Details
Sub-Category | Faucet Hardware |
Fits Brand | Chicago Faucets |
Material | Chrome-Plated Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | ADA ANSI/ICC A117.1, ASME A112.18.1M, California Health and Safety Code 116875 (AB 1953-2006), CSA B125.1, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, Vermont Bill S.152 |
Item | Supply Arm |
For Use With Mfr. Model Number | 445-ABCP |
Faucet Finish | Chrome Plated |
Description
Supply Arm, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 445-ABCP, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2x1/2x3/4 F1960 PPSU PEX TEE (461-929)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC Union SCH 40 (8114972)
- ZORO SELECT 1/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB23)
- ANVIL Hex Bushing, Forged Steel, 1 1/2 x 1 in (0361309727)
- CHICAGO FAUCET Kit, Handle (3500-004KJKCP)
- CHICAGO FAUCET 4 1/4In Lever Handle (420-030KJKCP)
- CHICAGO FAUCET 4 In. Wrist Blade Handle (317-PRJKCEF)
- CHICAGO FAUCET Sill Faucet, Tee, 1/2" FNPT, 1, Cast Brass (952-12CP)
- CHICAGO FAUCET Button, Air, Plastic, For Use with 204-4-Arm Handles (216-278JKNF)
- CHICAGO FAUCET Remote Rigid/Swing Gooseneck Spout (626-E3ABCP)
- CHICAGO FAUCET Index Button, Red, Plastic (633-023JKNF)
- Chicago Faucet Faucet Repair and Maintenance