Shop All Bathroom Sink Faucets
Chicago Faucet
Faucet, Cast Brass, Water Inlet NPSM
Mfr # WWG116.606.AB.1T
Zoro # G410723831
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- Water Inlet Connection Type NPSM
- Manufacturers Warranty Length 1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty Warranty, 5 yr Limited Faucet Warranty, 5 yr Limited Mechanical Warranty
- Faucet Body Material Cast Brass
- Max. Installation Surface Thickness 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # WWG116.606.AB.1T
- Zoro # G410723831
- UPC # 611943165284
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty Warranty, 5 yr Limited Faucet Warranty, 5 yr Limited Mechanical Warranty |
Water Inlet Connection Size | 1/2 in |
Spout Length | 5 3/8 in |
Spout Height | 6 1/2 in |
Description
Item Faucet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Towel Bar, Polished Chrome Finish (15173)
- CHICAGO FAUCET 2 1/2 In. Three-Wing Canopy Handle (950-COLDJKCP)
- AMTROL 109-1 Fill-Trol Tank 1/2" Nptf (109-1)
- NVENT CADDY Clevis Hanger, 1 1/4 In, 215 lb Max Load (4020125CP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDGN2AE3ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E35-317XKABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE66XKABCP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Single Sink Faucet, Chrome plated (332-L12ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E39VPABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (895-317E35XKABCP)
- SLOAN Optima Efx600.202.0010 Cp Sensor Faucet (3324274)
- Chicago Faucet Bathroom Sink Faucets