Shop All Showerheads and Tub Faucets
Chicago Faucet
Exposed Two Handle Shower Fitting, Rough Chrome, Wall
Mfr # 756-LEORCF
Zoro # G1135325
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Two- Handle
- Mounting Type Wall
- ADA Compliant Yes
- Finish Rough Chrome
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 756-LEORCF
- Zoro # G1135325
- UPC # 611943582135
- Country of Origin United States
- Category Showerheads and Tub Faucets
Details
Item | Exposed Two Handle Shower Fitting |
Features | Two- Handle |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Rough Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1/CSA B125.1 |
Description
Shower Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- SMITH-COOPER 2-1/2" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385013620)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-50M)
- TECHNIFIT Fitting, PTC, Union "Y", 1/4", B14UY (B14UY)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Polished Chrome, Wall (752-VOCCP)
- CHICAGO FAUCET Single Control, Valve, Polished Chrome (770-665PSHCP)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Polished Chrome, Wall (756-CP)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Rough Chrome, Wall (752-RCF)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Polished Chrome, Wall (752-CP)
- MOEN M-Core Transfer 1/2" Crimp Ring Pex Connection (U361X)
- KOHLER Artifacts 1.75 Gpm Sf Handshower (72776-G-BV)
- Chicago Faucet Showerheads and Tub Faucets