Shop All Showerheads and Tub Faucets
Chicago Faucet
Exposed Two Handle Shower Fitting, Polished Chrome, Wall
Mfr # 756-CP
Zoro # G0667488
original price:
$523.99
11% off
new price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Two- Handle
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 756-CP
- Zoro # G0667488
- UPC # 611943151737
- Country of Origin United States
- Category Showerheads and Tub Faucets
Details
Item | Exposed Two Handle Shower Fitting |
Features | Two- Handle |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1/CSA B125.1 |
Description
Exposed Two Handle Shower Fitting With
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Clamp Lateral Wye-304, 2 (28AMP4-200)
- SMITH-BLAIR Repair Clamp, Pipe Size 3/4 In, 3 In L (24500010503000)
- KOHLER Bathroom Sink, 12-1/4" H, 21-1/4" L, White (K-2006-0)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102CW)
- CHICAGO FAUCET Single Control, Valve, Polished Chrome (770-665PSHCP)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Polished Chrome, Wall (752-VOCCP)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Rough Chrome, Wall (756-LEORCF)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Polished Chrome, Wall (752-CP)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Rough Chrome, Wall (752-RCF)
- PULSE SHOWERSPAS 0.5 in. Tru-Temp Rough-In Valve - Pressure Balance Chrome Trim Kit (PU394195)
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-2MB)
- Chicago Faucet Showerheads and Tub Faucets