Shop All Showerheads and Tub Faucets
Chicago Faucet
Exposed Two Handle Shower Fitting, Polished Chrome, Wall
Mfr # 752-VOCCP
Zoro # G1135307
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Two- Handle
- Mounting Type Wall
- Finish Polished Chrome
- Connection 1/2" NPT
- Standards ASME A112.18.1/CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 752-VOCCP
- Zoro # G1135307
- UPC # 611943151638
- Country of Origin United States
- Category Showerheads and Tub Faucets
Details
Item | Exposed Two Handle Shower Fitting |
Features | Two- Handle |
Mounting Type | Wall |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1/CSA B125.1 |
Description
Exposed Two Handle Shower Fitting Only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 2" GALVANIZED NIPPLE (356-082)
- LEGEND VALVE 4" S-603 PVC BALL VALVE (201-211)
- BOBRICK Toilet Tissue Spindle (4288-9)
- MOEN Hot/Cold Indicator Kit (150883)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Rough Chrome, Wall (756-LEORCF)
- CHICAGO FAUCET Single Control, Valve, Polished Chrome (770-665PSHCP)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Polished Chrome, Wall (752-CP)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Polished Chrome, Wall (756-CP)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Rough Chrome, Wall (752-RCF)
- KOHLER Bancroft Sngl-Fctn Katalyst Shwrhd (10590-AK-2BZ)
- PLUMB PAK Shower Adapter Flo Cntrl (PP825-8)
- Chicago Faucet Showerheads and Tub Faucets