Shop All Faucet Repair and Maintenance
Chicago Faucet
Electronics Module Kit-Hytronic Only, Plastic, 2" x 3/4" x 1"
Mfr # 240.694.00.1
Zoro # G3497067
original price:
$143.99
11% off
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Controls, Sensors and Transformers
- Fits Brand Chicago Faucets
- Material Plastic
- Material of Construction Plastic
- For Use With HyTronic(R) Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 240.694.00.1
- Zoro # G3497067
- UPC # 611943470166
- Country of Origin Switzerland
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 3/4 in |
Size | 2 in x 3/4 in x 1 in |
Details
Sub-Category | Controls, Sensors and Transformers |
Fits Brand | Chicago Faucets |
Material | Plastic |
Material of Construction | Plastic |
For Use With | HyTronic(R) Faucets |
Item | Electronics Module Kit-Hytronic Only |
For Use With Mfr. Model Number | 116.102.AB.1 |
Type | Electronic Faucet |
Description
Electronics Module Kit-Hytronic Only, Fits Brand Chicago Faucets, For Use with Series HyTronic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Boot, PrestoWeld, 0.53 In OD (DB-4)
- ZORO SELECT 3/8" x 4" Black Pipe Nipple Sch 80 (1LMA2)
- CUSH-A-NATOR Cushioned Clamp, HT, 2 in. Tube, Steel (HT32)
- HONEYWELL Am100-1Lf Am-1 1/2" Npt. Lead (AM100-1LF)
- CHICAGO FAUCET Pop-Up Waste, Brass, 1 1/4 In Dia (1222-KJKCP)
- CHICAGO FAUCET Swing Gooseneck Spout W/Flow (626-GN8AFCABCP)
- CHICAGO FAUCET 0.5 Gpm Laminar Vp Am Male Out (E60VPJKABCP)
- CHICAGO FAUCET Spray Nozzle Assembly, Chrome Plated (777-021KJKCP)
- CHICAGO FAUCET Tygon Lined Pure Water Fitting (839-CP)
- CHICAGO FAUCET Pre-Pack (74-PPJKNF)
- DANCO Showerhead Gasket, Rubber, Black (80925)
- Chicago Faucet Faucet Repair and Maintenance