Shop All Touchless Bathroom Faucets
Chicago Faucet
Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated
Mfr # EQ-C11A-11ABCP
Zoro # G4123771
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Height 9-5/8"
- Mounting Type Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # EQ-C11A-11ABCP
- Zoro # G4123771
- UPC # 611943009410
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Height | 9-5/8" |
Overall Height | 9-5/8" |
Spout Length | 4 1/2 in |
Manufacturers Warranty Length | 1 yr Limited Finish Warranty, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, Lifetime Limited Faucet Warranty |
Spout Height | 6 1/8 in |
Water Inlet Connection Size | 3/8 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (570-120)
- ZORO SELECT 2" FNPT Galvanized Tee (5P849)
- STEEL & OBRIEN 1" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-1-1-316)
- SLOAN 1.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (G2 8186)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (116.427.AB.1T)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (WWG116.222.AB.1T)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-12ABCP)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (WWG116.431.AB.1T)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-13ABCP)
- CHICAGO FAUCET Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (EQ-A12A-11ABCP)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6955-XL-S-F)
- Chicago Faucet Touchless Bathroom Faucets