Shop All Touchless Bathroom Faucets
This Product is Discontinued
Chicago Faucet
Electronic Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (Discontinued)
Mfr # 116.966.AB.1
Zoro # G5376813
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Sensor
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Height 6-1/2"
- Mounting Type Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 116.966.AB.1
- Zoro # G5376813
- UPC # 611943512774
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Height | 6-1/2" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty |
Spout Length | 5 3/8 in |
Connection Size | 3/8" Compression |
Spout Height | 6 1/2 in |
Water Inlet Connection Size | 3/8 in |
Hose Length | 16" |
Description
Item Low Arc Bathroom Faucet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.