Shop All Bathroom Sink Faucets
Chicago Faucet
Electronic Sensor Single Hole Mount, 1 Hole Hytronic Traditional Sink Faucet W/ Dual, Chrome plated
Mfr # WWG116.593.AB.1T
Zoro # G1125805
product price: $964.99
/ea
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Electronic Sensor
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # WWG116.593.AB.1T
- Zoro # G1125805
- UPC # 611943541958
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Electronic Sensor |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Sensor Operated (Hands Free) |
Flow Rate | 2.2 gpm |
Voltage | 12VAC |
Flow Outlet Type | Non-Aerating |
Item | Hytronic Traditional Sink Faucet W/ Dual |
Description
Item Hytronic Traditional Sink Faucet W/ Dual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Diverter Spout, Nose Connection, 1/2" FIP (D01001)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3139 62 00)
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS (PLE112)
- ZORO SELECT 1-1/2" x 1" 304/304L Stainless Steel Swage Nipple Sch 80 (2984833112)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W4D-GN2AE1-369ABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-GN1AE1-317ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, Sink Accessory, Polished chrome (748-665ABCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDE2805-5ABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (815-VBCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDDJ13ABCP)
- ENGLISH COUNTRY KS7242AX 8-Inch Center Wall Mount Bathroom Faucet (KS7242AX)
- Chicago Faucet Bathroom Sink Faucets