Shop All Bathroom Sink Faucets
Chicago Faucet
Electronic Sensor Single Hole Mount, 1 Hole Hytronic Gooseneck Sink Faucet With Dual, Chrome plated
Mfr # WWG116.596.AB.1T
Zoro # G1125839
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Electronic Sensor
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # WWG116.596.AB.1T
- Zoro # G1125839
- UPC # 611943541972
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Electronic Sensor |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Sensor Operated (Hands Free) |
Flow Rate | 2.2 gpm |
Voltage | 6V Lithium CRP2 Battery |
Flow Outlet Type | Vandal Resistant Laminar |
Item | Hytronic Gooseneck Sink Faucet With Dual |
Description
Item Hytronic Gooseneck Sink Faucet With Dual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 1/2 in Pipe Size (438291)
- SLOAN Bathroom Faucet Part Eaf4A Sensor Assembly Battery w/Click (Iq) (0335003)
- FLUIDMASTER CONNECTOR WATR HEATER18"" (B1H18)
- ZORO SELECT 1" FNPT SS Half Coupling (4307001514)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (797-ABCP)
- CHICAGO FAUCET Manual 4" Mount, 1 Hole Single Lever Hot And Cold Water, Chrome plated (2200-4E39VPABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (526-ABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (526-317ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (349-E35ABCP)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-GN1AE35-317AB)
- DELTA Dual Handle 4" to 16" Mount, 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3594-MPU-DST)
- Chicago Faucet Bathroom Sink Faucets & Accessories