Shop All Touchless Bathroom Faucets
Chicago Faucet
Electronic Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated
Mfr # 116.427.AB.1T
Zoro # G1125769
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Number of Holes 1
- Height 29"
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 116.427.AB.1T
- Zoro # G1125769
- UPC # 611943474348
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Height | 29" |
Spout Length | 5 1/4 in |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty |
Water Inlet Connection Size | 3/8 in |
Spout Height | 11 3/8 in |
Description
Item Gooseneck Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, Brass, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-211)
- ANDERSON METALS Cap Red Brass Ipt 1 In (738108-16)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 24 1/2", For use with Regal Flushometers (V500AA 1 1/2 X 24 1/2)
- XLERATOR HAND DRYER Optic Sensor (XL15)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-12ABCP)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (WWG116.431.AB.1T)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (WWG116.213.AB.1T)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (WWG116.879.AB.1T)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-13ABCP)
- CHICAGO FAUCET Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (EQ-A12A-11ABCP)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX300.500.0000)
- Chicago Faucet Bathroom Sink Faucets & Accessories