Shop All Faucet Repair and Maintenance
Chicago Faucet
Econo-Flow Spray Outlet, 0.5 GPM
Mfr # E2605JKABCP
Zoro # G2384252
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # E2605JKABCP
- Zoro # G2384252
- UPC # 611943459239
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Thread Size Type | Male |
Thread Size | 13/16 in - 27 |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Chicago Faucets |
Flow Rate | 0.5 gpm |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Connection | 13/16 in to 27 in Male |
Item | Spray Outlet |
Flow Outlet Type | Spray |
Description
Spray Outlet, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 0.5 gpm, Flow Outlet Type Spray, Chrome Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 14 in. L Freezeless Anti-Siphon Sillcock (17CP-14-MH)
- KOHLER Honesty 0.5 Gpm Widespread Bathroom Sink Faucet (24857-4-BL)
- TOTO Ecoefv Concealed Urinal 05G W 14 X 12 (TEU2LA11#SS)
- LEGEND VALVE 1/2" x 6" TM-550P ASTM 1960 (108-042)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN1AJKABCP)
- CHICAGO FAUCET Angle Urinal Valve With Riser (732-OHVBCP)
- CHICAGO FAUCET 11 3/4In Double-Jointed Swing Spout (686-126KJKABCP)
- CHICAGO FAUCET Pipe Support, Chrome Plated (902-MJKCP)
- CHICAGO FAUCET Gooseneck Electonic Sensor Faucet, 2 Handles (WWG116.214.AB.1T)
- CHICAGO FAUCET Pot Kettle Filler (515-DJ24E31AB)
- MOEN FCT HNDL MOEN CHATEAU (96782)
- Chicago Faucet Faucet Repair and Maintenance