No Product Image Available

Chicago Faucet

E-Tronic 80 Combination Battery-Powered Deck Mount Touchless Faucet Rect


product price: $1,495.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bring the convenience and safety of hands-free operation to your restroom with this Chicago Faucets E-Tronic 80 combination battery-powered deck mount touchless faucet and foam soap dispenser. As opposed to standard faucets and soap dispensers which require repeated personal contact for use this product enables hygienic handwashing. Because it includes both a faucet and a soap dispenser this convenient package also provides you with a simple way to fully outfit any handwashing station or restroom sink. The durable cast brass faucet and chrome-plated soap dispenser each feature a polished chrome finish that will add a touch of elegance to the interior of any lavatory.The faucet has a total lead content of less than or equal to 0.25% for your safety and it's equipped with a pressure compensating Econo-Flo non-aerating laminar spray that releases a clear non-splashing flow of water at 0.5 GPM. This unit has a rated operating pressure of 20 to 125 PSI and a mixed water temperature range of up to 180 degrees Fahrenheit for optimal performance. When ready to wash hands the intuitive faucet sensor detects motion and releases warm tempered water while an auto-timeout feature shuts it off after 10 seconds. Plus to deliver water from your main line to the faucet this unit includes a flexible stainless steel water supply hose with 3/8'' connection. This model features built-in Bluetooth technology for easy adjustments that can be made right from your smartphone or tablet. It's also compatible with the Commander handheld programming unit sold separately to allow for more comprehensive modification of modes and ranges with adjustable run times to help you save water.The soap dispenser's built-in sensor detects the user's hand to automatically dispense foam soaps with a viscosity of up to 10 cPs. It's battery-operated with 4 D-cell batteries included while the faucet comes with a 6V lithium CRP2 battery for operation. Easy to install this combination unit is designed for single hole deck mounting.Kit Includes:- Chicago Faucets E80-A11A-11ABCPT E-Tronic 80 polished chrome 0.5 GPM deck-mounted touchless faucet with Bluetooth- Chicago Faucets E80-SDF-1CP E-Tronic 80 battery-powered deck mount touchless foam soap dispenser with polished chrome finishFaucet Dimensions:Spout Length: 6 7/8''Faucet Height: 6 1/8''Faucet Width: 2 1/4''Soap Dispenser Dimensions:Spout Length: 6 7/8''Width: 2 1/4''Height: 4 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.