Shop All Bathroom Sink Faucets
Chicago Faucet
Dual-Handle 8" Mount, Sink Faucet, Chrome plated
Mfr # 1100-317XKABCP
Zoro # G1124387
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Mounting Hole Center to Center 8"
- ADA Compliant Yes
- Finish Chrome plated
- Handle Type (2) Vandal Proof 4" Wrist blade Handle, Sixteen-Point Tapered Broach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 1100-317XKABCP
- Zoro # G1124387
- UPC # 611943570064
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Diameter | 2" |
Width | 10" |
Overall Height | 9" |
Spout Length | 8" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Description
Item Sink Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Tee Pvc Comp 1/2Ips Slip (CPT-0500-S)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and 2-P, Adapters - Silicone, Brushed Nickel (48750-FA-BN-G-2P)
- CHICAGO FAUCET Econo-Flow Spray Outlet, Vandal Resistant (E28JKABCP)
- RIDGID Press Jaw, SS, 1 in Pipe (37968)
- CHICAGO FAUCET Manual 4" Mount, Service Sink Faucet, Chrome plated (521-LESAB)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-V665ABCP)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (891-DJ13ABCP)
- CHICAGO FAUCET Dual-Handle 7-1/4" to 8-3/4" Adjustable Mount, Bathroom Faucet, Chrome plated (631-LESAB)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (350-E35VP317XKABCP)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Service Sink Faucet, Chrome plated (305-LEA)
- MOEN Two-Handle Lavatory Faucet (8228F05)
- Chicago Faucet Bathroom Sink Faucets & Accessories