Shop All Bathroom Sink Faucets
Chicago Faucet
Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated
Mfr # W8W-GN2AE1-317ABCP
Zoro # G1143278
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Mounting Hole Center to Center 8"
- ADA Compliant Yes
- Finish Chrome plated
- Handle Type (2) Vandal Proof 4" Wrist blade Handle, Sixteen-Point Tapered Broach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # W8W-GN2AE1-317ABCP
- Zoro # G1143278
- UPC # 611943546236
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 10-1/2" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Width | 10-5/8" |
Diameter | 2" |
Spout Length | 5-1/4" |
Description
Item Hot And Cold Water Washboard Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 3/8" Thread PVC Ball Valve 2-Way (161071003)
- NVENT CADDY Strut Pipe Clamp, Size 1 1/4 In (RIGD0125S4)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 62 22)
- GENOVA Elbow 1/2 Pvc Sxfip90 Deg El (F01741D)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64XKABCP)
- CHICAGO FAUCET Single Handle 1 Hole Single Inlet Cold Water Faucet With, Chrome plated (928-E17CP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T45E2805ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (350-E35ABCP)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (305-VBRXKRCF)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LD897SWXFXKCP)
- BOSTON HARBOR Lav Faucet 2-Hndl Chrome (PF4201A)
- Chicago Faucet Bathroom Sink Faucets