Shop All Bathroom Sink Faucets
Chicago Faucet
Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated
Mfr # W8D-GN2AE1-317ABCP
Zoro # G1145061
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Mounting Hole Center to Center 8"
- ADA Compliant Yes
- Finish Chrome plated
- Handle Type (2) Vandal Proof 4" Wrist blade Handle, Sixteen-Point Tapered Broach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # W8D-GN2AE1-317ABCP
- Zoro # G1145061
- UPC # 611943546076
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Diameter | 2" |
Overall Height | 11-3/4" |
Spout Length | 5-1/4" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Width | 10-5/8" |
Description
Item Hot And Cold Water Washboard Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON T-Bolt Clamp, 11.75 to 12.06 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC1200)
- SLOAN Eaf21A Sensor AsmBtry W/O ClickEaf25 (0335019)
- PARKER Extruded Street Elbow, Brass, 1/4 x 3/8 in (2202P-4-6)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 2-7/8" O.D., 9 3/4 in H (255483-75)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-GN1AE35XKABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-E3-369XKABCP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (930-K2E29-317XKCP)
- CHICAGO FAUCET Metering 8" Mount, Concealed Hot And Cold Water Metering, Chrome plated (404-VE2805-665ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN2AFCABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (2200-ABCP)
- ALFI BRAND ALFI brand AB1572-PC Wave Polished Chrome Sgl Lever Bathroom Faucet (AB1572-PC)
- Chicago Faucet Bathroom Sink Faucets & Accessories