Shop All Bathroom Sink Faucets
Chicago Faucet
Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 540-LD897SWXFXKCP
Zoro # G0599326
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Mounting Hole Center to Center 8"
- ADA Compliant Yes
- Finish Chrome plated
- Handle Type (2) Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 540-LD897SWXFXKCP
- Zoro # G0599326
- UPC # 611943351830
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Diameter | 2-1/2" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Overall Height | 12-1/4" |
Width | 8" |
Spout Length | 5-3/4" |
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 1/4in (SP-106.4A-ACT-DP-AS-U-W5-K-642012)
- TOTO Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Wall Mount (TET2GA31#SS)
- PARKER 5/8" Compression Union Tee (P10TU10)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Bath Closure, Brushed Nickel (38305-BN)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Inlet Metering Sink Faucet, Chrome plated (807-665PSHABCP)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (891-DJ13ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-LESXKAB)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-317GN2AE3XKAB)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-GN8AE3-317XKAB)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-633ABCP)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021MB-KPW100MB)
- Chicago Faucet Bathroom Sink Faucets & Accessories