Shop All Bathroom Sink Faucets
Chicago Faucet
Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 540-LD897SWXFABCP
Zoro # G0599317
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Mounting Hole Center to Center 8"
- ADA Compliant Yes
- Finish Chrome plated
- Handle Type (2) Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 540-LD897SWXFABCP
- Zoro # G0599317
- UPC # 611943483029
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 8" |
Overall Height | 12" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Diameter | 2-1/2" |
Spout Length | 5-3/4" |
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (SGW2457X-430473)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert, 3/4 in x 1/2 in Pipe Size (1406101)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Globe Valve, FNPT (384TE020)
- LEGEND VALVE TM-550NL STEM REPAIR KIT (108-550NL)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDGN8AE3ABCP)
- CHICAGO FAUCET Manual 6" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome plated (2302-E72ABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-GN1AE1-317ABCP)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Gooseneck Sink Faucet With Dual, Chrome plated (WWG116.124.AB.1T)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-GN1AE35-317AB)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E2805-5ABCP)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Stainless (B2596LF-SS)
- Chicago Faucet Bathroom Sink Faucets & Accessories