Shop All Bathroom Sink Faucets
Chicago Faucet
Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 305-CP
Zoro # G1126651
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Mounting Hole Center to Center 8"
- ADA Compliant Yes
- Finish Chrome plated
- Handle Type (2) Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 305-CP
- Zoro # G1126651
- UPC # 611943119843
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 3-3/8" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Diameter | 2-5/16" |
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 21" Condensing Horizontal Vent Termination, 2x4 Concentric Kit (229013NPP)
- FROST KING 5/8 in. x 1/2 in. Thick Wall x 6 ft. Bulk Foam Pipe Insulation, 40PK (5P09XB6)
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-S)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI150, 1-1/2In, 150psi, PTFE (T015150)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBRXKCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (526-317ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-E3-245ABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Inlet Faucet, Chrome plated (943-CP)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Service Sink Faucet, Chrome plated (305-LEA)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (815-VBCP)
- B & K WALL FAUCET 1/2"" F CHRM (3210-160-CH-B-Z)
- Chicago Faucet Bathroom Sink Faucets