Shop All Bathroom Sink Faucets
Chicago Faucet
Dual-Handle 8" Mount, Concealed Hot And Cold Water Sink, Chrome plated
Mfr # 911-ISCP
Zoro # G1140058
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Mounting Hole Center to Center 8"
- Finish Chrome plated
- Handle Type Cross
- Flow Rate 12 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 911-ISCP
- Zoro # G1140058
- UPC # 611943174378
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Diameter | 2-5/16" |
Spout Length | 5-3/4" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Description
Item Concealed Hot And Cold Water Sink
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Turret With One Side Outlet And (980-WSCP)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Flange, 316 SS (ZUSA-VLV-181)
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCIBM-T)
- ZURN Toilet Seat, Heavy Duty, Without Cover, Elongated, Premium White (Z5956SS-AM)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (631-L12ABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-VE2805ABCP)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-L8RABCP)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In, Chrome plated (W4D-GN2AE35-317AB)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-E35ABCP)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-GN1AE35-369AB)
- KOHLER Parallel Wall-Mount Bathroom Sink Faucet Trim (T27120-4-BL)
- Chicago Faucet Bathroom Sink Faucets