Shop All Bathroom Sink Faucets
Chicago Faucet
Dual-Handle 8" Mount, Concealed Hot And Cold Water Sink, Chrome plated
Mfr # 911-CP
Zoro # G1140021
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Mounting Hole Center to Center 8"
- Finish Chrome plated
- Handle Type Cross
- Flow Rate 12 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 911-CP
- Zoro # G1140021
- UPC # 611943174361
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5-3/4" |
Diameter | 2-1/4" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Description
Item Concealed Hot And Cold Water Sink
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1/2 in Pipe Size (829-247FB)
- ZORO SELECT Red Brass Coupling, FNPT, 3/8" Pipe Size (1VFD7)
- ROBERTSHAW Replacement Coil (Z-94406-6)
- ANDERSON METALS Union Hose Brass Barb 3/16 (757014-03)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (305-RRCF)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-V665ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-GN2FC317XKABCP)
- CHICAGO FAUCET Manual Service Sink Faucet, Rough Chrome Plated (305-VBLEARCF)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (349-E35ABCP)
- CHICAGO FAUCET 4" to 8-3/8" Mount, 2 Hole Straight Service Sink Faucet, Chrome Plated (305-RCF)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (1770/10)
- Chicago Faucet Bathroom Sink Faucets & Accessories