Shop All Bathroom Sink Faucets
Chicago Faucet
Dual-Handle 4" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated
Mfr # W4W-GN1AE1-369ABCP
Zoro # G1144897
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Mounting Hole Center to Center 4"
- ADA Compliant Yes
- Finish Chrome plated
- Handle Type (2) Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # W4W-GN1AE1-369ABCP
- Zoro # G1144897
- UPC # 611943545857
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Diameter | 2" |
Spout Length | 3-5/8" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Width | 6-1/2" |
Overall Height | 9" |
Description
Item Hot And Cold Water Washboard Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/2" Pipe Size (1VER8)
- NDS Channel Grate Gray 4In X 2Ft (241-1-AST)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size (801-532)
- FLUIDMASTER Faucet Connector 20 in. Ds (B3F20)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-VE2805ABCP)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (65-ABCP)
- CHICAGO FAUCET 4" to 8-3/8" Mount, 2 Hole Straight Service Sink Faucet, Chrome Plated (305-RCF)
- CHICAGO FAUCET Single Handle 1 Hole Single Inlet Cold Water Faucet With, Chrome plated (928-E17CP)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESAAB)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-L8RABCP)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-800T70-5AKL-CP)
- Chicago Faucet Bathroom Sink Faucets & Accessories