Shop All Bathroom Sink Faucets
Chicago Faucet
Dual-Handle 4'' Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated
Mfr # W4D-DB6AE1-369ABCP
Zoro # G1144757
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Mounting Hole Center to Center 4''
- ADA Compliant Yes
- Finish Chrome plated
- Handle Type (2) Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # W4D-DB6AE1-369ABCP
- Zoro # G1144757
- UPC # 611943545772
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Diameter | 2" |
Width | 6-1/2" |
Overall Height | 8-3/8" |
Spout Length | 6-1/4" |
Description
Item Hot And Cold Water Washboard Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. PVC Slide Repair Coupling (PVCC114SL)
- DESIGN HOUSE Toilet Seat Round Oak (561241)
- ZORO SELECT Strut Clamp, 1In, Di-Chromate Plated Steel (22FP68)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Coupling - 1" FNPT (ZUSA-PF-6797)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E35ABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-GN8AE36ABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (797-VABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (350-E35VP317XKABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (350-GN8AE35ABCP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Single Sink Faucet, Chrome plated (332-L12ABCP)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Polished Nickel (597LF-PNMPU)
- Chicago Faucet Bathroom Sink Faucets