Shop All Bathroom Sink Faucets
Chicago Faucet
Dual-Handle 4" Mount, Bathroom Faucet, Chrome plated
Mfr # 895-GN1FCABCP
Zoro # G1137888
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Mounting Hole Center to Center 4"
- ADA Compliant Yes
- Finish Chrome plated
- Handle Type Vandal Resistant Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 895-GN1FCABCP
- Zoro # G1137888
- UPC # 611943574604
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 6" |
Overall Height | 12" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Diameter | 2" |
Spout Length | 3-1/2" |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in or 8mm Tube Size, Nylon, Silver, 10 PK (3175 08 13)
- ZORO SELECT 1-1/2" Socket CPVC Ball Valve Union (4PGC8)
- ANVIL Clevis Hanger, 5"Pipe, 8.938"H, Steel (500360813)
- KOHLER Spray Assembly (1259236-2BZ)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (527-GN8AE3ABCP)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-L8RABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (815-VBCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-L9-317XKABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (350-E35ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Hot And Cold Water Sink Faucet, Chrome plated (895-317E35ABCP)
- ZURN Sensor Faucet (Z6913-XL-SSH)
- Chicago Faucet Bathroom Sink Faucets