Shop All Bathroom Sink Faucets
Chicago Faucet
Dual-Handle 4" Mount, Bathroom Faucet, Chrome plated
Mfr # 895-317RGD2ABCP
Zoro # G1136077
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Mounting Hole Center to Center 4"
- ADA Compliant Yes
- Finish Chrome plated
- Handle Type Wrist Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 895-317RGD2ABCP
- Zoro # G1136077
- UPC # 611943574550
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 13-3/8" |
Spout Length | 5-1/4" |
Diameter | 2" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Width | 6" |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Fauct Kit Pullout Srs (CA87316SRS)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, 304SS (CN56PSS)
- FETCO Faucet Assembly , L3D, L3S (1102-00055-00)
- KISSLER Faucet Supply Line, 3/8x1/2, 20in.L (88-6002)
- CHICAGO FAUCET Wristblade Handle 7-1/4" - 8-3/4" Mount, Hot And Cold Water Inlet Faucet, Chrome plated (943-317CP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41ABCP)
- CHICAGO FAUCET Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (2201-4ABCP)
- CHICAGO FAUCET Manual 6" Mount, Exposed Hot And Cold Water Service, Rough Chrome Plated (835-XKRCF)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-E35-317ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-E74HOTABCP)
- SLOAN Optima Eaf350 Cp Battery Faucet 1.5 Gpm (3335106)
- Chicago Faucet Bathroom Sink Faucets