Shop All Bathroom Sink Faucets
Chicago Faucet
Dual-Handle 4" Mount, Bathroom Faucet, Chrome plated
Mfr # 802-E34-317ABCP
Zoro # G1136969
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Mounting Hole Center to Center 4"
- ADA Compliant Yes
- Finish Chrome plated
- Handle Type Wrist Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 802-E34-317ABCP
- Zoro # G1136969
- UPC # 611943582609
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 4" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Overall Height | 6-5/8" |
Width | 6" |
Diameter | 2" |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C6-HNBR 3/8" COUPLING)
- CHICAGO FAUCET Mechanical Mixer, Brass (242.165.AB.1)
- KOHLER Statement 3F Oblong Handshower Matte Black (26284-BL)
- NEOPERL 2.2 gpm Aerated Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5501605)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-L9E36ABCP)
- CHICAGO FAUCET Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (420-POABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (895-GN2FCABCP)
- CHICAGO FAUCET Manual 4" Mount, 1 Hole Single Lever Hot And Cold Water, Chrome plated (2200-4E39VPABCP)
- CHICAGO FAUCET Dual-Handle 6" Mount, Exposed Hot And Cold Water Service, Chrome plated (835-CP)
- CHICAGO FAUCET Dual-Handle 1 Hole Laboratory Sink Faucet, Chrome plated (931-L12ABCP)
- ZURN Wristblade Handle 2-3/16" Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z825B4-XL)
- Chicago Faucet Bathroom Sink Faucets