Shop All Bathroom Sink Faucets
Chicago Faucet
Dual-Handle 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 886-L8BVBCP
Zoro # G1138807
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Mounting Hole Center to Center 3" - 8-3/8"
- ADA Compliant Yes
- Finish Chrome plated
- Handle Type Vandal Resistant Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 886-L8BVBCP
- Zoro # G1138807
- UPC # 611943168544
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Diameter | 2-5/16" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Spout Length | 8" |
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Deg Vent Elbow, 2 In Hub (1WJH2)
- MOEN Two Handle Roman Tub Valve Adjustable 1/2" Cc Connection (4792)
- LEGEND VALVE 1/2" T2009 NL COMP FP BALL VLV (101-453NL)
- DIXON PVC Tubing and Hose, Cutter (LHC95)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Polished chrome (1100-319ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (350-E35VP317XKABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-V317E64ABCP)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Gooseneck Sink Faucet With Dual, Chrome plated (WWG116.124.AB.1T)
- CHICAGO FAUCET Dual-Handle 6" Mount, Exposed Hot And Cold Water Service, Chrome plated (835-CP)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESAAB)
- KOHLER Purist Lav Faucet (14410-3-2MB)
- Chicago Faucet Bathroom Sink Faucets