Shop All Faucet Repair and Maintenance
Chicago Faucet
Double Jointed Spout, Brass
Mfr # DJ18JKABCP
Zoro # G4974356
original price:
$209.92
21% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand Chicago Faucets
- Material Brass
- Finish Nickel Plated
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # DJ18JKABCP
- Zoro # G4974356
- UPC # 611943643928
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Spouts |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Nickel Plated |
Material of Construction | Brass |
Includes | E3 Outlet |
For Use With | Most Faucets |
Item | Spout |
Flow Rate | 2.2 gpm |
For Use With Mfr. Model Number | 515-ABCP |
Description
Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 515-ABCP, Faucet Spout Shape Double Joint, Finish Nickel Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L3.0X2.0)
- BECK 1-1/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722547)
- SLOAN Coupling Ring (EBV14)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (75-108-01)
- CHICAGO FAUCET Y Pattern Wall Flange With Two (987-FCP)
- CHICAGO FAUCET Single Faucet Metering (335-E12HOTABCP)
- CHICAGO FAUCET Adapter Assembly (50-016KJKABCP)
- CHICAGO FAUCET Angle Stop (1024-ABCP)
- CHICAGO FAUCET Laminar Flow Outlet, 2.2 GPM (E29JKABCP)
- CHICAGO FAUCET Urinal Valve (733-665PSHVO)
- CHICAGO FAUCET Flange (769-201JKCP)
- Chicago Faucet Faucet Repair and Maintenance