Shop All Pre-rinse Faucets and Accessories
Chicago Faucet
Deck Mounted Pre-Rinse Fitting
Mfr # 2305-VB613AABCP
Zoro # G1129086
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse
- Flow Rate 1 gpm
- Mounting Hole Center to Center Single Hole
- Length (In.) 48-1/8"
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 2305-VB613AABCP
- Zoro # G1129086
- UPC # 611943549060
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 48-1/8" |
Details
Sub-Category | Pre-Rinse |
Item | Deck Mounted Pre-Rinse Fitting |
Flow Rate | 1 gpm |
Mounting Hole Center to Center | Single Hole |
Finish | Polished Chrome |
Material | Hose: Stainless Steel |
Description
Deck Mounted Pre-Rinse Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Kitchen, Tailpiece, Tailpiece Washer (1PPC2)
- ZORO SELECT 4" x 3" FNPT Galvanized Reducer (2WJ50)
- ZOELLER 1-1/2 in. FNPT Cast Iron Check Valve (30-0164)
- BE PRESSURE 1in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.100)
- CHICAGO FAUCET Pre-Rinse Fitting (920-LABCP)
- CHICAGO FAUCET Pre-Rinse Part Kit (90-001KJKNF)
- CHICAGO FAUCET Riser Tube - 24" For - Part# Cgft919-039 (CGFT919-039)
- CHICAGO FAUCET Pre-Rinse Glass Filler (90-ANGE3ABCP)
- CHICAGO FAUCET Pre-Rinse Adapta Fitting (613-ALESAB)
- CHICAGO FAUCET Pre-Rinse Nozzle (919-152JKABNF)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7010)
- Chicago Faucet Kitchen Faucets & Accessories