Shop All Handles, Levers & Controls
Chicago Faucet
Cross Handle 8" Mount, Chrome plated
Mfr # 947-GN8BVBE7CP
Zoro # G1140940
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Cross Handle
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- Finish Chrome plated
- Handle Type Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 947-GN8BVBE7CP
- Zoro # G1140940
- UPC # 611943182953
- Country of Origin United States
- Category Handles, Levers & Controls
Details
Faucet Operation | Cross Handle |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
Finish | Chrome plated |
Handle Type | Cross |
Flow Rate | 4.0 gpm |
Flow Outlet Type | Full Flow |
Item | Hot And Cold Water Inlet Faucet |
Description
Item Hot And Cold Water Inlet Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron 1/4 Bend With Heel Opening (220280)
- SLOAN Gem-2 186-1 Xl Sfsm Hw (3072632)
- TECTITE BY APOLLO Water Heater Installation Kit with Tank Tee (FSBTANKKIT)
- ZORO SELECT Reducing Bushing, Polypropylene, 1-1/4" x 3/4", Schedule 80, 300 psi Max Pressure (RB125-075)
- CHICAGO FAUCET Wrist Blade Handle, 6 In, PK2 (319-PRJKCP)
- CHICAGO FAUCET Four Cross Handle, Hot And Cold, PK2 (633-PRJKCP)
- CHICAGO FAUCET Handle, Chrome Finish, 2 3/8 in Size (WWG369-JKCP)
- CHICAGO FAUCET Pedal Bracket, Rough Chrome (625-060JKRCF)
- CHICAGO FAUCET 3In Cross Handle (634-HOTJKCP)
- CHICAGO FAUCET Pedal Spring, Stainless Steel (834-011JKNF)
- CENTRAL BRASS Large Canopy Handle With Screw-Cold, Polished Chrome (G-508-C)
- Chicago Faucet Handles, Levers & Controls