Shop All Handles, Levers & Controls
Chicago Faucet
Cross Handle 8" Mount, Chrome plated
Mfr # 947-E3-2ABCP
Zoro # G1140931
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Cross Handle
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- Finish Chrome plated
- Handle Type Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 947-E3-2ABCP
- Zoro # G1140931
- UPC # 611943575014
- Country of Origin United States
- Category Handles, Levers & Controls
Details
Faucet Operation | Cross Handle |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
Finish | Chrome plated |
Handle Type | Cross |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Item | Laboratory Sink Faucet |
Ligature Resistant | No |
Includes | * |
CEC Compliant | Non CEC Compliant |
Description
Item Laboratory Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1372941 Threshold 48.0 (1372942-02-BDX)
- CULLIGAN Quick Connect Filter, 8 gpm, 5 Micron, 4-1/2" O.D., 9 3/4 in H (CW5-BBS)
- OLYMPIA FAUCETS Ceramic Cartridge (OP-320001)
- LEGEND VALVE 1/4" T-810 MICRO BALL VALVE (101-001)
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated (932-CP)
- CHICAGO FAUCET Pedal Bracket, Rough Chrome (625-060JKRCF)
- CHICAGO FAUCET 3In Cross Handle (634-HOTJKCP)
- CHICAGO FAUCET 2 1/2In Cross Handle (204-HWJKCP)
- CHICAGO FAUCET Lever Handles, 2 3/8 In Length, PK2 (390-PRJKCP)
- CHICAGO FAUCET Pedal Spring, Stainless Steel (834-011JKNF)
- KOHLER Handle Service Kit (1224401-CP)
- Chicago Faucet Kitchen Faucets & Accessories