Shop All Handles, Levers & Controls
Chicago Faucet
Cross Handle 7-1/4" - 8-3/4" Mount, Chrome plated
Mfr # 943-WSLCP
Zoro # G0599895
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Mounting Type Wall
- Flow Rate 4.0 gpm
- Mounting Hole Center to Center 7-1/4" - 8-3/4"
- Flow Outlet Type Full Flow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 943-WSLCP
- Zoro # G0599895
- UPC # 611943447809
- Country of Origin United States
- Category Handles, Levers & Controls
Details
Finish | Chrome plated |
Mounting Type | Wall |
Flow Rate | 4.0 gpm |
Item | Hot And Cold Water Inlet Faucet |
Mounting Hole Center to Center | 7-1/4" - 8-3/4" |
Flow Outlet Type | Full Flow |
Handle Type | Cross |
Faucet Operation | Cross Handle |
Description
Item Hot And Cold Water Inlet Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polyurethane Tubing, 1/4 in Inside Dia. (PU38ACB-50)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- ZORO SELECT Coupling, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (CPLG050)
- ZORO SELECT Flange, 2 In, Polyethylene (153798011)
- CHICAGO FAUCET 2 1/2In Cross Handle (204-HWJKCP)
- CHICAGO FAUCET Lever Handle Kit, Includes Two Handles (369-PRJKCP)
- CHICAGO FAUCET Pedal Spring, Stainless Steel (834-011JKNF)
- CHICAGO FAUCET Pedal Bracket, Rough Chrome (625-060JKRCF)
- CHICAGO FAUCET Lever Handles, 2 3/8 In Length, PK2 (390-PRJKCP)
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated (933-WSCP)
- THRIFCO PLUMBING Tub/Shower 3 Porcelain Cross Handle Remodeling Trim Kit for Pri (9400005)
- Chicago Faucet Handles, Levers & Controls