Shop All Handles, Levers & Controls
Chicago Faucet
Cross Handle 7-1/4" - 8-3/4" Mount, Chrome plated
Mfr # 940-ABCP
Zoro # G1141178
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Mounting Type Wall
- Ligature Resistant No
- Flow Rate 4.0 gpm
- Includes *
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 940-ABCP
- Zoro # G1141178
- UPC # 611943574987
- Country of Origin United States
- Category Handles, Levers & Controls
Details
Finish | Chrome plated |
Mounting Type | Wall |
Ligature Resistant | No |
Flow Rate | 4.0 gpm |
Includes | * |
CEC Compliant | Non CEC Compliant |
Item | Laboratory Sink Faucet |
Handle Type | Cross |
Faucet Operation | Cross Handle |
Mounting Hole Center to Center | 7-1/4" - 8-3/4" |
ADA Compliant | Yes |
Flow Outlet Type | Aerator |
Description
Item Laboratory Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan® G2 Optima Plus® 8110 Water Saver (3250404)
- APOLLO BY TMG 3/4 in. x 3/4 in. PVC Compression x Male Repair Adapter (PVCCOMPMA34)
- KOHLER Bonnet Kit (1352289-VS)
- VINTAGE CC83202X 1/2" Sweat 3/8" OD Comp Angle Shut Off Valve with 5 Extension (CC83202X)
- CHICAGO FAUCET Handle, Chrome Finish, 4 in Size (WWG317-JKCP)
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated (933-WSCP)
- CHICAGO FAUCET Four Cross Handle, Hot And Cold, PK2 (633-PRJKCP)
- CHICAGO FAUCET Canopy Handle Kit, Includes Two Handles (1000-PRJKCP)
- CHICAGO FAUCET Lever Handles, 2 3/8 In Length, PK2 (390-PRJKCP)
- CHICAGO FAUCET Handle, Chrome Finish, 2 3/8 in Size (WWG369-JKCP)
- MOEN Handle Cap Kit (115034BN)
- Chicago Faucet Handles, Levers & Controls