Shop All Handles, Levers & Controls
Chicago Faucet
Cross Handle 1 Hole Chrome plated
Mfr # 933-WSCP
Zoro # G1141010
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Mounting Type Wall
- Flow Rate 4.0 gpm
- Faucet Operation Cross Handle
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 933-WSCP
- Zoro # G1141010
- UPC # 611943447748
- Country of Origin United States
- Category Handles, Levers & Controls
Details
Finish | Chrome plated |
Mounting Type | Wall |
Flow Rate | 4.0 gpm |
Item | Single Inlet Cold Water Faucet |
Faucet Operation | Cross Handle |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole |
Flow Outlet Type | Full Flow |
Handle Type | Cross |
Description
Item Single Inlet Cold Water Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/4" Compression x FNPT SS Female Connector (766L SS 1/4 X 1/4)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 1/2" x 1/4" Male NPT (PC1/2-N2)
- FISHER MFG Fisher, Gooseneck Spring, Polished Chrome (2924-6000)
- ASCO Solenoid Valve Rebuild Kit, For 4KY38 (302315)
- CHICAGO FAUCET Canopy Handle Kit, Includes Two Handles (1000-PRJKCP)
- CHICAGO FAUCET Lever Handles, 2 3/8 In Length, PK2 (390-PRJKCP)
- CHICAGO FAUCET Handle Screw, Rough Chrome (420-010JKRCF)
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (947-GN8BVBE7CP)
- CHICAGO FAUCET Wrist Blade Handle, 6 In, PK2 (319-PRJKCP)
- CHICAGO FAUCET 3In Cross Handle (634-COLDJKCP)
- MOEN Handle Kit, 40084 (40084)
- Chicago Faucet Kitchen Faucets & Accessories