Shop All Handles, Levers & Controls
Chicago Faucet
Cross Handle 1 Hole Chrome plated
Mfr # 932-CP
Zoro # G1140870
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Mounting Type Wall
- Flow Rate 2.2 gpm
- Handle Type Cross
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 932-CP
- Zoro # G1140870
- UPC # 611943178574
- Country of Origin United States
- Category Handles, Levers & Controls
Details
Finish | Chrome plated |
Mounting Type | Wall |
Item | Single Inlet Cold Water Faucet |
Flow Rate | 2.2 gpm |
Handle Type | Cross |
Number of Holes | 1 |
Faucet Operation | Cross Handle |
Flow Outlet Type | Aerator |
Mounting Hole Center to Center | Single Hole |
Description
Item Single Inlet Cold Water Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1/2" Tri-Clamp End Equal Tee - 316SS (7MP-.50-316)
- APOLLO PEX 3/4 in. Copper Pro Crimp Ring (10-Pack), 10PK (APXCR34LT)
- RHEEM Mic-Q-6 Control Cable, 72 In. (RTG20213C)
- ZORO SELECT Cross, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (CR150)
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated (933-WSCP)
- CHICAGO FAUCET Utility Sink Faucet, 2 Handles, 12.0 gpm (305-VBRRCF)
- CHICAGO FAUCET Handle Kit, 3", Chrome (633-JKCP)
- CHICAGO FAUCET Lever Handle Kit, Includes Two Handles (369-PRJKCP)
- CHICAGO FAUCET 3In Cross Handle (634-COLDJKCP)
- CHICAGO FAUCET Lever Handles, 2 3/8 In Length, PK2 (390-PRJKCP)
- MOEN Handle Kit, 125795 (125795)
- Chicago Faucet Handles, Levers & Controls