Shop All Faucet Repair and Maintenance
Chicago Faucet
Coupling Nut, Faucet, 1/2NPSM, Brass
Mfr # 49-005JKRBF
Zoro # G3208475
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Chicago Faucets
- Finish Rough Brass
- Material Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 49-005JKRBF
- Zoro # G3208475
- UPC # 611943466428
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Chicago Faucets |
Finish | Rough Brass |
Material | Brass |
Material of Construction | Brass |
Type | Faucet |
For Use With | 1/2NPSM Inlet Shanks |
Connection | 1/2 in MNPS |
Item | Coupling Nut |
Description
Coupling Nut
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (885-020C)
- SLOAN Gasket A31 Gasket (48 Pack) (5301139)
- SOUTHLAND 1/2 In. Malleable Black Iron Tee (520-603BG)
- MILWAUKEE VALVE Globe Valve, Class 150, 2 In. (590T 2)
- CHICAGO FAUCET Single Cold Water Angle Valve (954-CP)
- CHICAGO FAUCET Gn Spout-A Type End (GN12AE3SWGJKABCP)
- CHICAGO FAUCET Battery Holder Kit, Metal/Plastic (242.433.00.1)
- CHICAGO FAUCET 4" Cover Plate, Brass/ Chrome Plated (240.627.21.1)
- CHICAGO FAUCET Swing Spout, 9 1/2 In L, 2.2 GPM (L9JKABCP)
- CHICAGO FAUCET Plastic Blue Index Button, for Use With Chicago Faucets (633-123JKNF)
- GERBER Cold Cartridge, Washerless, Brass (98-711)
- Chicago Faucet Faucet Repair and Maintenance