Shop All Showerhead and Tub Accessories
Chicago Faucet
Concealed Two Handle Shower Valve With
Mfr # 449-950CP
Zoro # G1132017
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Two-Handle
- Flow Rate 2.5 gpm
- Finish Polished Chrome
- Standards ASME A112.18.1/CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 449-950CP
- Zoro # G1132017
- UPC # 611943275778
- Country of Origin United States
- Category Showerhead and Tub Accessories
Details
Item | Shower Head |
Features | Two-Handle |
Flow Rate | 2.5 gpm |
Finish | Polished Chrome |
Standards | ASME A112.18.1/CSA B125.1 |
Description
Concealed Two Handle Shower Valve With
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Plug SCH 80 (8214314)
- ZENNA HOME NeverRust Aluminum Curved Shower Rod, 44 to 72 in., Nickel (E35603BN01)
- BOBRICK Roller Tt For - Part# 388-109 (388-109)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (008609)
- CHICAGO FAUCET Thermostatic Balancing Tub And Shower (1905-VOCCP)
- CHICAGO FAUCET Valve, Polished Chrome, Wall (767-VOCCP)
- CHICAGO FAUCET Thermostatic Balancing Tub And Shower (1905-VONF)
- CHICAGO FAUCET Thermostatic Balancing Tub And Shower (1907-621CP)
- CHICAGO FAUCET Handle Deck Ecsutcheon (250-082JKCP)
- SPEAKMAN SLV-1010-BN Neo Trim and Shower Combination, No Valve (SLV-1010-BN)
- SPEAKMAN Wall, Shower Valve and Trim, Polished Chrome (SM-12000)
- Chicago Faucet Showerhead and Tub Accessories