Shop All Bathroom Sink Faucets
Chicago Faucet
Commercial Polypropylene Pure Water Faucet, Chrome plated
Mfr # 829-ACP
Zoro # G1136025
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Handle Type Handle with "DI" Index Button
- Flow Rate 4 gpm
- Handle Material Metal
- Type Mechanical, Pure Water Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 829-ACP
- Zoro # G1136025
- UPC # 611943445003
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Diameter | 2-1/8" |
Overall Length | 29" |
Spout Length | 3-1/2" |
Details
Finish | Chrome plated |
Handle Type | Handle with "DI" Index Button |
Flow Rate | 4 gpm |
Handle Material | Metal |
Type | Mechanical, Pure Water Faucet |
Mounting | Wall Mounted |
Valve Type | Polypropylene |
Green Environmental Attribute | Meets LEED Requirements |
Item | Polypropylene Pure Water Faucet |
Industry Type | Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities |
System of Measurement | Inch |
Temp. Control | Single Temp |
Green Certification or Other Recognition | WaterSense Approved |
Residential / Commercial | Commercial |
Connection | 3/8" MNPT |
Compliance | Buy American Act |
Features | Polypropylene Needle Cartridge; 3/8" NPT Polypropylene Male Thread Inlet; Teflon PTFE Hose Liner; Chrome Plated Brass Deck Flange, Shank, Riser and Coupling Outer Shell; Operating Pressure Rating 80 psi |
Description
Item Polypropylene Pure Water Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX48T)
- ZORO SELECT 3/8" x 1/2" Low Lead Brass Straight Union (700082-0806)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075055.002)
- LEGEND VALVE 1/2" X 8" BLACK NIPPLE (355-072E)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-317COLDABCP)
- CHICAGO FAUCET Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (420-POABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (350-GN8AE35ABCP)
- CHICAGO FAUCET Manual 6" - 26" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-HZ317ABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-GN8AE36ABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-VE2805ABCP)
- CHICAGO FAUCET Manual 4" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome plated (894-317ABCP)
- Chicago Faucet Bathroom Sink Faucets