Shop All Bathroom Sink Faucets
Chicago Faucet
Combination Triple Service Fixture
Mfr # 1332-CP
Zoro # G1125890
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck
- Finish Chrome plated
- Handle Type Cross
- Flow Rate 4.0 gpm
- Flow Outlet Type Full Flow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 1332-CP
- Zoro # G1125890
- UPC # 611943323516
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Type | Deck |
Finish | Chrome plated |
Handle Type | Cross |
Flow Rate | 4.0 gpm |
Flow Outlet Type | Full Flow |
Item | Combination Triple Service Fixture |
Description
Item Combination Triple Service Fixture
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Coupling Brass Barstock 1/4 (756103-04)
- KOHLER Service Stop Assembly, Replacement (1032546)
- CHICAGO FAUCET 0.5 Gpm Laminar Vp Male (E66VPJKABCP)
- PARKER Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 FT-S)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Traditional Sink Faucet W/ Dual, Chrome plated (116.121.AB.1T)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (350-GN8AE35ABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (526-E3-317ABCP)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (527-HA8ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (2200-ABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W4D-GN2AE1-369ABCP)
- DOMINION FAUCETS Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome (77-1903)
- Chicago Faucet Bathroom Sink Faucets