Shop All Faucet Repair and Maintenance
Chicago Faucet
Chrome Plated Escutcheon, 1-1/4" x 2"
Mfr # 785-300JKCP
Zoro # G3008266
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Escutcheons & Flanges
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 785-300JKCP
- Zoro # G3008266
- UPC # 611943466503
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 1-1/4" x 2" |
Length (In.) | 2 |
Overall Width | 1 1/4 in |
Overall Length | 2 in |
Details
Sub-Category | Escutcheons & Flanges |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Lavatory Faucets |
Item | Bell/Widespread Escutcheon |
For Use With Mfr. Model Number | 200, 201, 786 |
Description
Bell/Widespread Escutcheon, Chrome Finish, Material of Construction Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Faucet Control Box, Selectronic (M964940-0070A)
- LEGEND VALVE 1-1/2" COPPER x MALE UNION NL (302-310NL)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (1401210)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 13/32 in Tube Size, Brass, Silver (3699 10 13)
- CHICAGO FAUCET Nipple 1/2In X 9 1/2In (530-013JKABCP)
- CHICAGO FAUCET Flange (387-012JKRCF)
- CHICAGO FAUCET Wall Valve (769-PLABCP)
- CHICAGO FAUCET Y Pattern Wall Flange With Two (987-909CAGCP)
- CHICAGO FAUCET O-Ring 0.359 x 0.139, Elastomer (1-519JKABNF)
- CHICAGO FAUCET 0.5 Gpm Laminar Vp Male (E66VPJKABCP)
- KINGSTON BRASS FL480 Made To Match 1/2" FIP Brass Flange, Matte Black (FL480)
- Chicago Faucet Faucet Repair and Maintenance