Shop All Washers & Washer Kits
Chicago Faucet
Celcon Washer, Plastic
Mfr # 340-004JKABNF
Zoro # G1674163
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Chicago Faucets
- Finish Plastic
- Material Plastic
- For Use With Chicago Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 340-004JKABNF
- Zoro # G1674163
- UPC # 611943458751
- Country of Origin United States
- Category Washers & Washer Kits
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Chicago Faucets |
Finish | Plastic |
Material | Plastic |
For Use With | Chicago Faucets |
Material of Construction | Plastic |
Item | Celcon Washer |
Description
Celcon Washer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Tee, FNPT, 3/8" Pipe Size (1VEZ1)
- RUVATI Topmount Laundry 22"x22"x12" Deep Utility Sink 16 Gauge SS (RVU6022)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type K (KH40010)
- SHARKBITE Ball Valve, DZR Brass, 1 in.sz. (22187-0000LF)
- CHICAGO FAUCET Brass Washer (333-028JKABRBF)
- CHICAGO FAUCET Felt Washer, Slow Dashpot (333-027JKABNF)
- CHICAGO FAUCET Escutcheon Sealing Washer (888-026JKNF)
- CHICAGO FAUCET Quad Ring Slip Washer (2300-011KJKABNF)
- CHICAGO FAUCET Rubber Washer (1-011JKABNF)
- CHICAGO FAUCET Washer, 65-006JKABNF (65-006JKABNF)
- PLUMB PAK CORPORATION 1-1/2"Tail Piece Washer (50879K)
- Chicago Faucet Plumbing Parts & Accessories